Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
HILTI #00282530

Expansion Anchor Bolt, Nut and Washer, Concrete, Steel

SKU # 61302324960
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expansion Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 4-3/4 in.
Finish: Zinc-plated
Installation: Drill, 5/8
Anchor Type: Expansion Anchor
Anchor Size: 5/8
Quantity: 15
Container: Boxed

Anchors: Type - Expansion Anchor Bolt, Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 4-3/4; Finish - Zinc Plated; Installation - Drill, 5/8; Anchor Type - Expansion Anchor; Anchor Size - 5/8; Quantity - 15; Container - Boxed; Additional Information - Thread Length: 2-3/4 in

Additional Info: Thread Length: 2-3/4 in