HILTI #00282537

Expansion Anchor Bolt, 1/4 x 7 in., 3/4 in. Drill, Zinc Plated, 10 Anchor

SKU: 61302324953
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expansion Anchor
Application: Concrete or Masonry
Material: Steel
Anchor Length - in: 7 in.
Finish: Zinc-plated
Installation: Drill, 3/4
Anchor Size: 1/4
Quantity: 10
Manufacturer Series: Kwik Bolt 3
Description
Anchors: Type - Expansion Anchor; Application - Concrete or Masonry; Material - Steel; Anchor Length - in - 7 in.; Finish - Zinc Plated; Installation - Drill, 3/4; Anchor Size - 1/4; Quantity - 10; Additional Information - Externally Threaded Head, Wrench/Nut Size: 1-1/8 in.; Manufacturer Series - Kwik Bolt 3
Additional Info: Externally Threaded Head, Wrench/Nut Size: 1-1/8 in.