Menu Search
Anchors Drop-In Anchor, 1 1/4 x 1, 3/8 in. Drill, 100 Anchor, Box

HILTI #00336430

Drop-In Anchor, 1 1/4 x 1, 3/8 in. Drill, 100 Anchor, Box

SKU #61302325370
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drop-In Anchor
Application: Concrete
Material: Stainless Steel
Anchor Length: 1 in.
Installation: Drill, 3/8
Anchor Size: 1/4 x 1
Quantity: 100
Container: Box

Anchors: Type - Drop-In Anchor; Application - Concrete; Material - Stainless Steel; Anchor Length - in - 1; Installation - Drill, 3/8; Anchor Size - 1/4 x 1 ; Quantity - 100; Container - Box; Additional Information - Internal Thread Size: 1/4 in. Head Configuration: Internally Threaded. Thread Length: 7/16 in.

Additional Info: Internal Thread Size: 1/4 in. Head Configuration: Internally Threaded. Thread Length: 7/16 in.