Menu Search
Anchors Anchor, Sleeve, Application: Concrete or Masonry

HILTI #00336243

Anchor, Sleeve, Application: Concrete or Masonry

SKU #61302326269
Manufacturer Series: HLC-HX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sleeve Anchor
Application: Concrete or Masonry
Material: Steel
Anchor Length: 2-5/8 in.
Finish: Zinc-plated
Installation: Drill, 5/16 in.
Quantity: 100
Container: Boxed

Anchors: Type - Sleeve Anchor; Application - Concrete or Masonry; Material - Steel; Anchor Length - in - 2-5/8 in.; Finish - Zinc Plated; Installation - Drill, 5/16 in.; Quantity - 100; Container - Boxed; Additional Information - Standard Embedment Depth: 1 in.; Manufacturer Series - HLC-HX

Additional Info: Standard Embedment Depth: 1 in.