Menu Search

HILTI #00282536

Kwik Anchor, Expansion, Application: Concrete or Masonry

SKU: 61302324954
Manufacturer Series: Bolt 3
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expansion Anchor
Application: Concrete or Masonry
Material: Steel
Anchor Length - in: 5-1/2 in.
Finish: Zinc-plated
Installation: Drill, 3/4 in.
Anchor Size: 3/4 in.
Quantity: 10
Container: Boxed
Description
Anchors: Type - Expansion Anchor; Application - Concrete or Masonry; Material - Steel; Anchor Length - in - 5-1/2 in.; Finish - Zinc Plated; Installation - Drill, 3/4 in.; Anchor Size - 3/4 in.; Quantity - 10; Container - Boxed; Additional Information - Thread Length: 3-1/4 in., Wrench or Nut Size: 1-1/8 in.; Manufacturer Series - Kwik Bolt 3
Additional Info: Thread Length: 3-1/4 in., Wrench or Nut Size: 1-1/8 in.