Menu Search
Anchors Anchor, Expansion, Application: Concrete or Masonry

HILTI #00282526

Kwik Anchor, Expansion, Application: Concrete or Masonry

SKU #61302324964
Manufacturer Series: Bolt 3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Expansion Anchor
Application: Concrete or Masonry
Material: Steel
Anchor Length: 3-3/4 in.
Finish: Zinc-plated
Installation: Drill, 1/2 in.
Anchor Size: 1/2 in.
Quantity: 25
Container: Boxed

Anchors: Type - Expansion Anchor; Application - Concrete or Masonry; Material - Steel; Anchor Length - in - 3-3/4 in.; Finish - Zinc Plated; Installation - Drill, 1/2 in.; Anchor Size - 1/2 in.; Quantity - 25; Container - Boxed; Additional Information - Thread Length: 2-3/16 in., Wrench or Nut Size: 3/4 in.; Manufacturer Series - Kwik Bolt 3

Additional Info: Thread Length: 2-3/16 in., Wrench or Nut Size: 3/4 in.