Menu Search
Anchors Anchor, Expansion, Application: Concrete or Masonry
HILTI #00282504

Kwik Anchor, Expansion, Application: Concrete or Masonry

SKU # 61302324986 Manufacturer Series: Bolt 3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Expansion Anchor
Application: Concrete or Masonry
Material: Steel
Anchor Length: 3-1/4 in.
Finish: Zinc-plated
Installation: Drill, 1/4 in.
Anchor Size: 1/4 in.
Quantity: 100
Container: Boxed

Anchors: Type - Expansion Anchor; Application - Concrete or Masonry; Material - Steel; Anchor Length - in - 3-1/4 in.; Finish - Zinc Plated; Installation - Drill, 1/4 in.; Anchor Size - 1/4 in.; Quantity - 100; Container - Boxed; Additional Information - Thread Length: 2 in., Wrench or Nut Size: 7/16 in.; Manufacturer Series - Kwik Bolt 3

Additional Info: Thread Length: 2 in., Wrench or Nut Size: 7/16 in.