HILTI #00336425

Anchor, Drop-In, Zinc Plated Steel

SKU: 61302325365
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drop-In Anchor
Material: Steel
Anchor Length - in: 1 in.
Finish: Zinc-plated
Anchor Size: 3/8 in.
Description
Anchors: Type - Drop-In Anchor; Material - Steel; Anchor Length - in - 1 in.; Finish - Zinc Plated; Anchor Size - 3/8 in.; Additional Information - Thread Length: 7/16 in.
Additional Info: Thread Length: 7/16 in.