Menu Search
Anchors Anchor, Drop-In, Application: Concrete

HILTI #00336429

Anchor, Drop-In, Application: Concrete

SKU #61302325369
Manufacturer Series: HDI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drop-In Anchor
Application: Concrete
Material: Steel
Anchor Length: 3-3/16 in.
Finish: Zinc-plated
Installation: Drill, 1 in.
Quantity: 25
Container: Boxed

Anchors: Type - Drop-In Anchor; Application - Concrete; Material - Steel; Anchor Length - in - 3-3/16 in.; Finish - Zinc Plated; Installation - Drill, 1 in.; Quantity - 25; Container - Boxed; Additional Information - Thread Length: 1-3/8 in.; Manufacturer Series - HDI

Additional Info: Thread Length: 1-3/8 in.