Menu Search
GREENLEE #84305

Caulking Anchor, Concrete, Lead, Zinc Alloy, 3/8-16

SKU # 78331084305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Caulking Anchor
Application: Concrete
Material: Lead, Zinc Alloy
Screw Size: 3/8-16
Anchor Length: 1-1/4 in.
Installation: Setting Tool 84335