GREENLEE #84009

Anchor and Screw Kit, 8 x 1

SKU: 78331084009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Anchor and Screw Kit
Screw Size: 8 x 1
Installation: Masonry, 3/16 in.
Anchor Type: Expansion Flanged Conical Anchors, Plastic
Anchor Size: 6-8
Quantity: 100
Screw Type: Pan Head Slot/Phillips
Container: Plastic Box
Description
Anchors: Type - Anchor and Screw Kit; Screw Size - 8 x 1; Installation - Masonry, 3/16"; Anchor Type - Expansion Flanged Conical Anchors, Plastic; Anchor Size - 6-8; Quantity - 100; Screw Type - Pan Head Slot/Phillips; Container - Plastic Box