Menu Search

EATON BUSSMANN SERIES #ARC-50-275

Hanger, Rod, 1/2 in. x 2-3/4 in. L

SKU #78205153330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rod Hanger
Application: Concrete
Screw Size: 3/8 x 2-3/4 in.
Anchor Length: 2-3/4 in.
Screw Type: Vertical, 1/2-13

Pre-Drill Hole Size: 1/4 in. ANSI. Pullout: 1510 lb.