You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #WDK8W

Wall Driller Kit, Wall , Zinc , 8 x 1-1/4

SKU # 78100281518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Driller Kit
Application: Wall
Material: Zinc
Screw Size: 8 x 1-1/4
Installation: Drill
Quantity: 10
Screw Type: Wafer Head Square/Phillips
Container: Display Pack or Tuff Pack

Anchors: Type - Wall Driller Kit; Application - Wall ; Material - Zinc ; Screw Size - 8 x 1-1/4; Installation - Drill; Quantity - 10; Screw Type - Wafer Head Square/Phillips; Container - Display Pack or Tuff Pack