DOTTIE #WDT40K

Anchor and Screw Kit, Self-Drilling Installation

SKU: 78100229875
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Anchor and Screw Kit
Installation: Self Drilling
Anchor Type: Driller Toggle
Anchor Size: 8
Quantity: 40
Screw Type: Square/Phillips
Container: Display Pack
Description
Anchors: Type - Anchor and Screw Kit; Installation - Self-Drilling; Anchor Type - Driller Toggle; Anchor Size - 8; Quantity - 40; Screw Type - Square/Phillips; Container - Display Pack; Additional Information - NOTE: Availability based on current stock