Menu Search
DOTTIE #RD3

Anchor and Screw Kit, 8 x 1

SKU # 78100230467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 8 x 1
Installation: Masonry, 1/4 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 8-10-12
Anchor Color: Red
Quantity: 100
Screw Type: Pan Head Slot/Phillips
Container: Display Pack

Anchors: Type - Anchor and Screw Kit; Screw Size - 8 x 1; Installation - Masonry, 1/4"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 8-10-12; Anchor Color - Red; Quantity - 100; Screw Type - Pan Head Slot/Phillips; Container - Display Pack