DOTTIE #K14CHX

Anchor and Screw Kit, 12 x 1-1/2

SKU: 78100229550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Anchor and Screw Kit
Screw Size: 12 x 1-1/2
Installation: Masonry, 5/16 in.
Anchor Type: Expansion Flanged Anchors, Plastic
Anchor Size: 12-14-16
Anchor Color: Red
Quantity: 50
Screw Type: Hex Head Slot
Container: Display Pack
Description
Anchors: Type - Anchor and Screw Kit; Screw Size - 12 x 1-1/2; Installation - Masonry, 5/16"; Anchor Type - Expansion Flanged Anchors, Plastic; Anchor Size - 12-14-16; Anchor Color - Red; Quantity - 50; Screw Type - Hex Head Slot; Container - Display Pack