Menu Search
Anchors Anchor, Wedge, 4 in. L, 1/2 in. Drill

DOTTIE #W12400

Anchor, Wedge, 4 in. L, 1/2 in. Drill

SKU #78100259314
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wedge Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 4 in.
Finish: Zinc-plated
Installation: Drill, 1/2