You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #W38334

Anchor, Wedge, 3-3/4 in. L, 3/8 in. Drill

SKU # 78100259310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wedge Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length: 3-3/4 in.
Finish: Zinc-plated
Installation: Drill, 3/8