DOTTIE #W14214

Anchor, Wedge, 2-1/4 in. L, 1/4 in. Drill

SKU: 78100259302
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wedge Anchor Bolt, Nut and Washer
Application: Concrete
Material: Steel
Anchor Length - in: 2-1/4 in.
Finish: Zinc-plated
Installation: Drill, 1/4
Description
Anchors: Type - Wedge Anchor Bolt, Nut and Washer; Application - Concrete; Material - Steel; Anchor Length - in - 2-1/4; Finish - Zinc Plated; Installation - Drill, 1/4