Menu Search
CULLY ENTERPRISES #59024J

Nail-In Anchor, 1-1/2 in., Zinc Plated

SKU # 08593708160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nail-In Anchor
Application: Concrete
Material: Steel, Zinc Alloy
Anchor Length: 1-1/2 in.
Finish: Zinc-plated

Anchors: Type - Nail-In Anchor; Application - Concrete; Material - Steel, Zinc Alloy; Anchor Length - in - 1-1/2; Finish - Zinc Plated