Menu Search
Anchors Machine Screw Anchor, Concrete, Lead, 1/4-20

CULLY ENTERPRISES #60212J

Machine Screw Anchor, Concrete, Lead, 1/4-20

SKU #08593708172
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Machine Screw Anchor
Application: Concrete
Material: Lead
Screw Size: 1/4-20
Anchor Length: 0.91 in.
Finish: Lead
Installation: Drill, 1/2
Quantity: 100
Container: Jar

Additional Info: 1/2 in. Dia., Includes: Setting Tool