Menu Search
Anchors Machine Screw Anchor, 3/8 in.-16 Screw, 3/4 in. Drill Set-Tool, 50 Anchor

CULLY ENTERPRISES #60216

Machine Screw Anchor, 3/8 in.-16 Screw, 3/4 in. Drill Set-Tool, 50 Anchor

SKU #08593760216
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine Screw Anchor
Application: Concrete
Material: Lead
Screw Size: 3/8-16
Installation: Drill, 3/4, Set-Tool

Additional Info: Included; Setting Tool