Menu Search
CULLY ENTERPRISES #39929

EZ-Mini Ancor E-Z Anchor, No 6 x 1 Screw, No 6 Zinc/Self Drilling Drywall Anchor, Slot/Phillips Screw

SKU # 08593739929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 6 x 1
Installation: (1) #2-2" Hex Power
Anchor Type: Self Drilling Drywall Anchors, Zinc
Anchor Size: 6
Quantity: 50
Screw Type: Slot/Phillips
Container: Jar

Anchors: Type - Anchor and Screw Kit; Screw Size - 6 x 1; Installation - (1) #2-2" Hex Power; Anchor Type - Self Drilling Drywall Anchors, Zinc; Anchor Size - 6; Quantity - 50; Screw Type - Slot/Phillips; Container - Jar; Manufacturer Series - EZ-Mini Ancor