Drop-In Anchor, 3/8 in.-16 Screw , 1/2 in. Drill Set-Tool, 100 Anchor

SKU: 08593760404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drop-In Anchor
Application: Concrete
Material: Steel
Screw Size: 3/8-16
Anchor Length - in: 1-9/16 in.
Installation: Drill, 1/2, Set-Tool
Anchors: Type - Drop-In Anchor; Application - Concrete; Material - Steel; Screw Size - 3/8-16; Anchor Length - in - 1-9/16; Installation - Drill, 1/2, Set-Tool; Additional Information - Included; Setting Tool
Additional Info: Included; Setting Tool