You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CULLY ENTERPRISES #60406

Drop-In Anchor, 1/2 in.-13 Screw x 2.00 in., 5/8 in. Drill Set-Tool Installation, 50 Anchor

SKU # 08593760406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drop-In Anchor
Application: Concrete
Material: Steel
Screw Size: 1/2-13
Anchor Length: 2 in.
Installation: Drill, 5/8, Set-Tool

Additional Info: Included; Setting Tool