You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CULLY ENTERPRISES #39933

Toggler SnapSkru Anchor Kit, No 8 x 1-1/2 Screw, No 6-8-10 Plastic/Self Drilling Drywall Anchor

SKU # 08593739933
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 8 x 1-1/2
Anchor Type: Self Drilling Drywall Anchors, Plastic
Anchor Size: 6-8-10
Quantity: 40
Screw Type: Slot/Phillips

Anchors: Type - Anchor and Screw Kit; Screw Size - 8 x 1-1/2; Anchor Type - Self Drilling Drywall Anchors, Plastic; Anchor Size - 6-8-10; Quantity - 40; Screw Type - Slot/Phillips; Additional Information - Installs with: Screwdriver or Screw Gun. Design: Pop and Lock (screw can be removed with out the anchor); Manufacturer Series - Toggler SnapSkru

Additional Info: Installs with: Screwdriver or Screw Gun. Design: Pop and Lock (screw can be removed with out the anchor)