Menu Search
Anchors Anchor Kit; No 6 x 1 Screw; Pan Head Slot/Phillips Screw
CULLY ENTERPRISES #39816

Anchor Kit; No 6 x 1 Screw; Pan Head Slot/Phillips Screw

SKU # 08593739816
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Anchor and Screw Kit
Screw Size: 6 x 1
Installation: Masonry, 1/8 in.
Anchor Type: Expansion Flanged Conical Anchors, Plastic
Anchor Size: 6-8
Anchor Color: Red
Quantity: 100
Screw Type: Pan Head Slot/Phillips
Container: Plastic Box

Anchors: Type - Anchor and Screw Kit; Screw Size - 6 x 1; Installation - Masonry, 1/8"; Anchor Type - Expansion Flanged Conical Anchors, Plastic; Anchor Size - 6-8; Anchor Color - Red; Quantity - 100; Screw Type - Pan Head Slot/Phillips; Container - Plastic Box