Menu Search
CULLY ENTERPRISES #39761

Anchor Kit; No 10 x 1 Screw; Pan Head Slot/Phillips Screw

SKU # 08593739761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor and Screw Kit
Screw Size: 10 x 1
Installation: Masonry, 1/4 in.
Anchor Type: Expansion-Wing Anchors, Plastic
Anchor Size: 8-10-12
Anchor Color: Yellow
Quantity: 100
Screw Type: Pan Head Slot/Phillips

Anchors: Type - Anchor and Screw Kit; Screw Size - 10 x 1; Installation - Masonry, 1/4"; Anchor Type - Expansion-Wing Anchors, Plastic; Anchor Size - 8-10-12; Anchor Color - Yellow; Quantity - 100; Screw Type - Pan Head Slot/Phillips