Menu Search
Search
BRIGHTON BEST #279150-BR

Wedge Anchor, 1/2-13 Screw, 7 in. L, Brass, 40 Anchor

SKU # 08289398627
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wedge Anchor
Application: Concrete
Material: Carbon Steel
Screw Size: 1/2-13
Anchor Length: 7 in.
Finish: Brass
Quantity: 40