Menu Search

MACLEAN POWER SYSTEMS #J7417

Eye Rod, 5/8 in. OD x 7 ft L, 16,000 lb, Expanding/X-Plate Anchor, Steel/Hot Dip Galvanized

SKU: 66271123209
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Rod Type: Threaded Anchor
Anchor Type: Expanding, X-Plate, Cone, Deadman
Material: Steel, Hot Dip Galvanized
Eye Type: Forged Thimbleye
Eye Grooves: 1
End Type: Threaded 3.50" w/Square Nut
Rod OD - in: 5/8 in.
Rod Length - ft: 7
Strength - lb: 16,000
Lb/Ea: 7.50
Listings: ANSI, REA
Description
Anchor Rods: Rod Type - Threaded Anchor; Anchor Type - Expanding, X-Plate, Cone, Deadman; Material - Steel, Hot Dip Galvanized; Eye Type - Forged Thimbleye; Eye Grooves - 1; End Type - Threaded 3.50" w/Square Nut; Rod OD - in - 5/8; Rod Length - ft - 7; Strength - lb - 16,000; Lb/Ea - 7.50; Listings - ANSI, REA