You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #7574

Threaded Anchor Rod, Expanding, X-Plate, Galvanized, Forged Tripleye, Threaded 3.50 in., 3 Eye Grooves

SKU # 09635907441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Threaded Anchor
Anchor Type: Expanding, X-Plate
Material: Galvanized
Eye Type: Forged Tripleye
Eye Grooves: 3
End Type: Threaded 3.50 in.
Rod Outside Diameter: 1.25 in.
Rod Length - ft: 10 ft.
Strength: 58,000 lb.
Lb/​Ea: 42.04 lb