Menu Search
HUBBELL #5326

Anchor Rod, 3/4 in. OD x 6 ft Rod; Expanding, X-Plate, Steel, Galvanized, 23000 lb

SKU # 09635907238
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Threaded Anchor
Anchor Type: Expanding, X-Plate
Material: Steel, Galvanized
Eye Type: Thimbleye
Eye Grooves: 1
End Type: Threaded 3.50 in. w/Square Nut
Rod Outside Diameter: 3/4 in.
Rod Length - ft: 6
Strength: 23,000 lb.
Lb/​Ea: 9.6
Listings: NEMA