Menu Search
Analog Meters - Various Inputs Analog Panel Meter AC Voltmeter
SIMPSON ELECTRIC CO #02580

Wide-Vue Analog Panel Meter AC Voltmeter

SKU # 74591802580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Analog Panel Meter
Measurement Application: AC Voltmeter
Range: 0 - 5V DC
Model Size: 2.50 in.
Scale Length: 1.500 in (38.1 mm)
Meter Movement: Self-Shielding
Impedance: 0.008 Ohms
Enclosure Material: Plastic, Black
Window: Acrylic
Pointer Style: Spade, Black
Operating Temperature: -4 to +149 deg F (-20 to +65 deg C)
Mounting: Panel Opening, 2.17 in. Diameter

Analog Meter - Various Inputs: Type - Analog Panel Meter; Measurement Application - AC Voltmeter; Range - 0 - 5VDC; Model Size - 2.50 in.; Meter Movement - Self-Shielding; Impedance - 0.008 Ohms; Window - Acrylic; Pointer Style - Spade, Black; Operating Temperature - -4 to +149 deg F (-20 to +65 deg C); Mounting - Panel Opening, 2.170 in. Diameter; Manufacturer Series - Wide-Vue