Menu Search
Security Analog Cameras #DS-2CE16D5T-AVFIT3
HIK VISION #DS-2CE16D5T-AVFIT3

Bullet Analog Camera 1920x1080 Day/Night, Indoor, Outdoor

SKU # 47054298276
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Analog Camera
Resolution: 1920x1080
Zoom: 2.8 to 12.0mm Varifocal Lens
Size: 4.23 x 3.97 x 11.84 in.
Input-Output: BNC
Video Format: NTSC/PAL
Audio: Digital noise reduction
Power: 24V AC, 12V DC
Angle of View: 92 to 32 Degrees
Options: Day/Night, Indoor, Outdoor

Analog Cameras: Type - Bullet Analog Camera; Resolution - 1920x1080; Zoom - 2.8 to 12.0mm Varifocal Lens; Size - 4.23 x 3.97 x 11.84 in.; Input-Output - BNC; Video Format - NTSC/PAL; Audio - Digital noise reduction; Power - 24V AC, 12V DC; Angle of View - 92.0 to 32.0 degrees; Options - Day/Night, Indoor, Outdoor; Additional Information - Operating Temperature: -20 to 60 deg C

Additional Info: Operating Temperature: -20 to 60 deg C