Menu Search
Security Analog Cameras #DS-2CE16F7T-IT5-3.6MM
HIK VISION #DS-2CE16F7T-IT5-3.6MM

Analog Camera, 2052 x 1536 Resolution, 12VDC, 3 MP

SKU # 47054299998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Analog Camera
Resolution: 2052 x 1536
MegaPixels: 3 MP
Zoom: 3.6 mm Lens
Size: LxWxH: 8.9 x 3.4 x 3.2 in.
Aperture: F1.2
Input-Output: 1 Analog HD Output
Controls: 0 to 360 deg Pan, 0 to 90 deg Tilt, 0 to 360 deg Rotation, Coaxial
Power: 12VDC
Angle of View: 67.8 Degrees
Options: True Day and Night, OSD menu, DNR, Smart IR, True WDR, BLC, ICR, Scan