Menu Search
Search
HIK VISION #DS-2CE16D1T-AVFIR3

Analog Camera, 1930 x 1088 Resolution, 12VDC, 2 MP

SKU # 47054298162
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Analog Camera
Resolution: 1930 x 1088
MegaPixels: 2 MP
Zoom: 2.8 to 12 mm Varifocal Lens
Size: LxWxH: 10.6 x 3.62 x 3.34 in.
Aperture: F1.4
Input-Output: 1 TurboHD Output
Power: 12VDC
Angle of View: 102 to 35 Degrees
Options: True Day and Night, Motion Detection, Outdoor, Smart IR, DNR, Scan, OSD Menu, BLC