You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Security Analog Cameras #DS-2CE16D7T-IT5-12MM
HIK VISION #DS-2CE16D7T-IT5-12MM

Analog Camera, 1928 x 1088 Resolution, 12VDC, 2 MP

SKU # 47054297808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bullet Analog Camera
Resolution: 1928 x 1088
MegaPixels: 2 MP
Zoom: 12 mm Lens
Size: LxWxH: 8.9 x 3.4 x 3.2 in.
Aperture: F1.2
Input-Output: 1 Analog HD-TVI Output
Controls: 0 to 360 deg Pan, 0 to 90 deg Tilt, 0 to 360 deg Rotation, Coaxial
Power: 12VDC
Angle of View: 24.3 Degrees
Options: True Day and Night, True WDR, OSD Menu, DNR, Smart IR, BLC, ICR, Scan