Menu Search
Search
HIK VISION #DS-2CE56D5T-AVFIR

Analog Camera, 1920 x 1088 Resolution, 24VAC/12VDC, 2 MP

SKU # 47054298157
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Analog Camera
Resolution: 1920 x 1088
MegaPixels: 2 MP
Zoom: 2.8 to 12 mm Varifocal Lens
Size: Dia.xL: 5.35 x 3.98 in.
Aperture: F1.4
Input-Output: 1 Analog HD Output
Controls: 0 to 355 deg Pan, 0 to 180 deg Tilt, 0 to 355 deg Rotation, Coaxial
Power: 24VAC/12VDC
Angle of View: 32 to 92 Degrees
Options: True Day and Night, Motion Detection, ICR, BLC, DNR, Scan, OSD Menu, Smart IR, 3D DNR