Menu Search
Search
HIK VISION #DS-2AE5123T-A

Analog Camera, 1.3MP, 1280 (H) x 720 (V) Resolution

SKU # 47054297769
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Analog Camera
Resolution: 1280 (H) x 720 (V)
MegaPixels: 1.3MP
Zoom: 23X Optical, 16X Digital, 4 to 92mm Lens
Size: DiaxH: 8.66 x 12 in.
Aperture: F1.6 to F3.7
Connection Specifications: RS485
Input-Output: (1) TurboHD Monitor Output, BNC Monitor Output
Controls: PTZ, 256 Presets, 360° Endless Pan, -5° to +90° Tilt
Video Format: NTSC, PAL, HD-TVI
Power: 24 VAC, Max. 20 w (Heater ON), Max. 12 w (Heater OFF)
Angle of View: 49° (Wide) to 2.2° (Tele)
Options: Day/Night, IR, WDR, AGC, White Balance, Backlight Compensation, Privacy Masking, 3D DNR, Outdoor