HANWHA TECHWIN #SCV-5082

Dome Analog Camera, 1000 TV Lines, 1.3 MegaPixels, 24VAC, 12VDC

SKU: 47058698062
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dome Analog Camera
Resolution: 1000 TV Lines
MegaPixels: 1.3
Zoom: 3.3x Optical, 3 to 10mm Varifocal Lens
Size: 5.39 x 4.18 in.
Input-Output: VBS: 1.0Vp-p, 75 ohm, BNC
Controls: Coaxial
Power: 24V AC, 12V DC
Angle of View: 82 to 26.5 Degrees Horizontal, 59.7 to 19.9 Degrees Vertical
Options: Day/Night, Vandal-Resistant
Manufacturer Series: Beyond
Description
The SCV-5082 belongs to the 1280H Beyond analog camera series that provides 950TV lines resolution with user-friendly and value added functions such as a 120dB Wide Dynamic Range, Day and Night, Samsung Super Dynamic Range (SSDR), Samsung Super Noise Reduction IV (SSNR IV) and Video Analytics (That includes Fixed / Moved, Fence, Tracking, Motion Detection, Counting and Tampering).
Additional Info: Material: Aluminum, Color: Ivory, F1.4, IP66, IK10, Operating Temperature: -30 to 55 deg C, 1/3 in. CMOS