HANWHA TECHWIN #SCD-5082

Dome Analog Camera, 1000 TV Lines, 1.3 MegaPixels, 24VAC, 12VDC

SKU: 47058698061
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dome Analog Camera
Resolution: 1000 TV Lines
MegaPixels: 1.3
Zoom: 3.3x Optical, 3 to 10mm Varifocal Lens
Size: 4.72 x 3.89 in.
Input-Output: VBS: 1.0Vp-p, 75 ohm
Controls: Coaxial
Power: 24V AC, 12V DC
Angle of View: 82 to 26.5 Degrees Horizontal, 59.7 to 19.9 Degrees Vertical
Options: Day/Night
Manufacturer Series: Beyond
Description
Hanwha Techwin America's SCD-5082 provides exceptional image quality, outstanding backlight compensation and multitude of user friendly functions. The Beyond Series is Hanwha's complete analog solution that comprises of 1280H cameras and Digital Video Recorders.
Additional Info: Material: Aluminum, Plastic, Color: Ivory, F1.4, Operating Temperature: -10 to 55 deg C, 1/3 in. CMOS