HANWHA TECHWIN #SCB-5000

Box Analog Camera 1000 TV Lines Day/Night, Indoor

SKU: 47058698393
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Box Analog Camera
Resolution: 1000 TV Lines
Zoom: 16x Digital
Size: 2.69 x 2.35 x 3.65 in.
Power: 24V AC, 12V DC
Options: Day/Night, Indoor
Description
Analog Cameras: Type - Box Analog Camera; Resolution - 1000 TV Lines; Zoom - 16x Digital; Size - 2.69 x 2.35 x 3.65 in.; Power - 24V AC, 12V DC; Options - Day/Night, Indoor; Additional Information - Operating Temperature: -10 to 55 deg C
Additional Info: Operating Temperature: -10 to 55 deg C