Menu Search
Analog Cameras Analog HD IR Dome Camera, 1920x1080 Resolution, 12VDC, 4mm Fixed Lens Zoom
HANWHA TECHWIN #SCD-6023R

WiseNet Analog HD IR Dome Camera, 1920x1080 Resolution, 12VDC, 4mm Fixed Lens Zoom

SKU # 47058697926 Manufacturer Series: HD+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dome Analog Camera
Resolution: 1920x1080
MegaPixels: 2.000 (H) x 1.121 (V)
Zoom: 4mm Fixed Lens
Size: HxW: 3.39 x 4.33 in.
Input-Output: BNC
Controls: Coaxial, 350 Degree Pan, 67 Degree Tilt, 355 Degree Rotation
Video Format: NTSC/PAL
Power: 12V DC
Angle of View: 72.2 Degrees Horizontal, 52.9 Degrees Vertical, 94.3 Degrees Diagonal
Options: Day/Night, Indoor

WiseNet HD+ IR indoor dome cameras allow users to upgrade their surveillance systems to HD using legacy coax cabling without the costly process of ripping and replacing coax with ethernet cabling. The new WiseNet HD+ cameras offer a variety of high-perfor

Additional Info: Material: Plastic, Color: Ivory, Power Consumption: Max. 4.2W, Operating Temperature: -10 to 55 deg C, 1/2.9 in. CMOS