Menu Search
Analog Cameras Analog HD IR Bullet Camera, 1920x1080 Resolution, 12VDC, 4mm Fixed Lens Zoom
HANWHA TECHWIN #SCO-6023R

WiseNet Analog HD IR Bullet Camera, 1920x1080 Resolution, 12VDC, 4mm Fixed Lens Zoom

SKU # 47058697928 Manufacturer Series: HD+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bullet Analog Camera
Resolution: 1920x1080
MegaPixels: 2.000 (H) x 1.121 (V)
Zoom: 4mm Fixed Lens
Size: HxW: 6.5 x 2.31 in.
Input-Output: BNC
Controls: Coaxial
Video Format: NTSC/PAL
Power: 12V DC
Angle of View: 72.2 Degrees Horizontal, 52.9 Degrees Vertical, 94.3 Degrees Diagonal
Options: Day/Night, Indoor

WiseNet HD+ IR Bullet cameras allow users to upgrade their surveillance systems to HD using legacy coax cabling without the costly process of ripping and replacing coax with Ethernet cabling. The new WiseNet HD+ cameras offer a variety of high-performance

Additional Info: Material: Plastic, Color: Dark Gray, Power Consumption: Max. 4.2W, Operating Temperature: -30 to 55 deg C, 1/2.9 in. CMOS