Menu Search
Search
HANWHA TECHWIN #HCD-7070RA

Analog Camera, 4MP, 24 VAC, 12 VDC, Max. 5.8 w, QHD Video

SKU # 47058699486
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Analog Camera
Resolution: 2688 (H) x 1520 (V)
MegaPixels: 4MP
Zoom: 3.2 to 10mm (3.1X) Manual Varifocal Lens
Size: Dia.xH: 4.72 x 3.88 in.
Aperture: F1.6
Connection Specifications: AHD ACP, CVBS Pelco-C
Input-Output: CVBS, BNC Video Output
Controls: 0° to 350° Pan, 0° to 63° Tilt, 0° to 355° Rotation
Video Format: QHD
Power: 24 VAC, 12 VDC, Max. 5.8 w
Angle of View: 93.48° (Wide) to 29.44° (Tele) Horizontal, 50.47° (Wide) to 16.64° (Tele) Vertical, 112.53° (Wide) to 33.7° Diagonal
Options: Day/Night, IR, Gain Control, DWDR, White Balance, Backlight Compensation, Motion Detection, Privacy Masking, Video Rotation, 2D DNR