Menu Search
BOSCH #VG5-623-ECS

Analog Camera, NTSC 380000, PAL 440000 Resolution

SKU # 47001897968 Manufacturer Series: AUTODOME 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Analog Camera
Resolution: NTSC 380000, PAL 440000
Zoom: 28x, 3.5-98.0 mm Lens
Aperture: F1.35 to F3.7
Networking: RS-232 RX/TX or RS-485
Controls: E-PTZ
Video Format: NTSC/PAL
Angle of View: 2.1 to 55.8 Degrees
Options: Outdoor, Day/Night

The AUTODOME 600 Series is an easy to install PTZ camera that delivers superb video in all indoor and outdoor applications. The camera features day/night functionality for high quality images in low light conditions. This discrete, high-speed dome camera ensures reliable, uncompromised functionality in diverse environments across various applications.