Menu Search
Search
Electrical and Power Distribution Circuit Breakers Breakers Small Frame Standard Circuit Breakers Homeline Circuit Breaker, Thermal Magnetic Quadplex; (1) 2P (2) 1P; 120/240V AC

SQUARE D COMPANY

Homeline Circuit Breaker, Thermal Magnetic Quadplex; (1) 2P (2) 1P; 120/240V AC

(6 Product Options) Manufacturer Series: HOMT
  • Type: Thermal Magnetic Quadplex Breaker
  • Mounting: Loadcenter, Plug-On
  • Line Terminal: Plug-On Clip
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (1) 2P, (2) 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.13 x 2 x 2.98 in. (79 x 50 x 76mm)