Menu Search
Search
SQUARE D COMPANY #HOM235

Homeline Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 35A

SKU # 78590106549 Manufacturer Series: HOM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 35A
Dimensions: HxWxD: 3.13 x 2 x 2.98 in. (79 x 50 x 76mm)
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10