Menu Search
Search
Electrical and Power Distribution Fuses Fuse Links Fuse Link, HRC; Class-gG; 500V AC

SIEMENS

Fuse Link, HRC; Class-gG; 500V AC

(14 Product Options) Manufacturer Series: 3NA38
  • Type: HRC Fuse
  • Fuse Class: Class-gG
  • Voltage: 500V AC
  • Characteristics: General Purpose
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: HRC Fuse
Fuse Class: Class-gG
Voltage: 500V AC
Characteristics: General Purpose
Interrupting Rating: 120kA IR