Menu Search
SIEMENS #3NA6252

Fuse Link, HRC; Class-gG; 500V AC; 315A

SKU # 75455492631 Manufacturer Series: 3NA62
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 315A
Type: HRC Fuse
Fuse Class: Class-gG
Characteristics: General Purpose
Interrupting Rating: 120kA IR
Voltage: 500V AC

Additional Info: Combination Alarms, Insulated Grip Lugs, IP20, With Connected Conductors